Bowman® Protective Wear Dispenser - Double Bulk 16.95"W x 10.2"H x 4.75"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Dispenser - Double Bulk Holds miscellaneous items in two bulk bins. Side loading, bottom dispensing Keyholes for wall mounting or attaches to the bottom of the PS019-0212. Quartz Beige ABS Plastic. Made in the USA.
PRICE
$224.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-15/16 in |
| Depth | 4-3/4 in |
| Height | 10-3/16 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Wall/Hanger |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | PA006-0212 |
| Brand | Bowman |