CanDo® Massage Ball, 8 cm (3.2"), Yellow, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Hand held massage balls are used to help achieve muscle and tension release for all parts of the body. The "bumpy" textured surface also promotes sensory stimulation and is perfect for manual dexterity exercises. Massage ball, 8 cm (3.2"), Yellow.
PRICE
$4.46
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 3-1/4 in |
| Height | 3-1/4 in |
| Weight | 0.5 lbs |
Product Details
| Type | Manual Massager |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Massage Ball |
| Color | Yellow |
| Manufacturers Part Number | 30-1996 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |