TOGU® Bantoo® Roller, 4.3"L x 2" Diameter, Red
Write a Review
|
Questions & Answers (0)
Product Description
Bantoo® roller is easy, well-being and relaxation pure. The material is odorless and can bear a weight of at least 150kg. The product is free from forbidden phthalates and latex. Bantoo® is produced in Germany by TOGU - the specialist for air-filled training and therapy devices. Bantoo® activates and animates our body through the reflex zones and promotes the blood circulation. A good blood circulation can help to accelerate the healing process of injuries and affects prophylactically to your health. The devices are mainly used for self-relaxing exercises. After a long hard day at work you remember to the feeling, bare-foot, mindful and healthy to walk.
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/8 in |
| Width | 2 in |
| Height | 2 in |
| Weight Capacity | 330 lbs |
| Weight | 0.2 lbs |
Product Details
| Type | Manual Massager |
| Color | Red |
| Material | PVC |
| Package Quantity | 1 |
| Description | Bantoo Roller |
| Manufacturers Part Number | 30-4700 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |