Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Myers

Model # :WBB207316

MPN #: 23125

Tank Valves - Sk-20420 - Min Qty 142

Product Description
For tanks, steel barrels, compressors and other pneumatic devices. Standard type tire valve core and sealing cap.

PRICE
$11.75

Min. purchase quantity is 142
142
142
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Weight0.1 lbs
Diameter1/2 in

Product Details

MaterialBrass/Chrome
Package Quantity1
ColorSilver
Manufacturers Part Number23125
BrandMyers