ABUS ALO791 751 Aluminum Lockout Hasp, 1" Jaw, 00302 - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum hasp 1".
PRICE
$186.00 Sold in packages of 20 / $9.30 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 9-1/2 in |
| Depth | 7 in |
| Jaw Diameter | 1" |
Product Details
| Material | Aluminum |
| Description | Safety Aluminum Lockout Hasp |
| Color | Red |
| Manufacturers Part Number | 302 |
| Number of Locking Points | 6 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |