- Lockout by multiple workers at each lockout point
- Keeps equipment inoperative while repairs or adjustments are made
- Spark proof nylon construction
- Dimensions are 1-5/8" X 6-7/8" (4.1cm X 17.4cm) with 1" X 2-1/2" (2.5cm X 6.3cm) inside jaw diameter, holds up to 6 padlocks
Master Lock® Lockout Hasp, Nylon Plastic, 1-5/8"W X 6-7/8"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$7.77
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shackle Length | 6-7/8 in |
| Jaw Diameter | 1" X 2-1/2" |
| Shackle Width | 1-5/8 in |
Product Details
| Padlock Capacity | 6 |
| Material | Nylon Plastic |
| Number of Compartments | 1" X 2-1/2" Jaw dia. |
| Package Quantity | 1 |
| Description | Lockout Hasp |
| Color | Red |
| Manufacturers Part Number | 428 |
| Brand | Master Lock |