ABUS ST0801 Steel Safety Lockout Hasp, 1" Jaw w/ tabs, 93101 - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Steel hasp 1" diameter w/ tabs.
PRICE
$186.00 Sold in packages of 20 / $9.30 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 9-1/2 in |
| Depth | 7 in |
| Jaw Diameter | 1" |
Product Details
| Type | Tabbed |
| Material | Steel |
| Description | Safety Steel Lockout Hasp, W/Tabs |
| Color | Red |
| Manufacturers Part Number | 93101 |
| Number of Locking Points | 6 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |