Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mastercool

Model # :WBB3123390

MPN #: 52236

Mastercool® Airflow With Psychrometer

Product Description
This battery-operated, microprocessor-based meter reads humidity, Air temp., dew point, wet bulb, air velocity, air volume & BTU. The sensor is built into the remote fan and is protected by a rotating cap.

Features:
  • Auto-off with disabling capability
  • Fast response & accurate reading
  • Tripod mountable for extended use
  • Dew Point & Wet Bulb
  • Microprocessor circuitry
  • Metric & inch unit selection
  • 4 AAA batteries
  • Large backlit LCD display
  • Professional remote vane
  • Low battery indicator


PRICE
$289.95

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range-4°F - 140°F

Product Details

Temperature Range-4 to 140°F °F
Power Source4 x AAA Battery
DisplayLCD
DescriptionAirflow With Psychrometer
FeaturesDew Point, Wet Bulb, Backlit LCD, Professional Remote Vane, Tripod Mount Tread
ColorGray
Temperature-4 to 140°F
Accuracy3 Percent °F
BrandMastercool