Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB3123402

MPN #: 98063-BT

Mastercool® Digital Vacuum Gauge With Bluetooth Wireless Technology

Product Description
Mastercool® introduces its new compact hand-held digital vacuum gauge with Bluetooth® wireless technology which combines the most advanced features to provide quick and accurate responses every time. Utilizing a state-of-the-art glass beaded thermistor and temperature compensation, Mastercool® is offering the latest technology to the HVAC/R technician. Included in this package will be the capability to download our free Mastercool Connect app. This will allow for full mobility as activity can be easily viewed on all compatible hand-held smart devices.

Features:
  • Sintered bronze inlet filter to protect the sensor
  • Specially designed for R600a and R290
  • 5-digit LCD screen features an ultra-vibrant blue backlight allowing for easy readability
  • Chemical resistant sensor for ease of cleaning
  • Low battery icon displayed on the LCD indicates that the batteries are low and need to be replaced
  • Calibration can be performed while in the field environment
  • Audio and visual alarm when vacuum goes below a user adjustable set point
  • Bluetooth® wireless technology provides communication to hand-held smart devices through the Mastercool Connect app


PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-15/16 in
Width6-5/16 in
Height1-7/16 in
Weight0.3 lbs
Connection Size1/4
ConnectionSAE F-FL with Stem Depressor ga

Product Details

ColorBlack
Accuracy10 Percent °F
Power Source2 x AA Battery
FeaturesSintered Bronze Inlet Filter
Battery Life Hours100+ hrs
BrandMastercool
Sensor TypeGlass Bead Thermistor with Temperature Compensation