Mastercool® Capillary Tube Cutter
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Brand | Mastercool |
Related Products
The Goodway® shaft lubricator allows for fast, easy protection of flexible shafts between uses. Simply fill the lubricator with water-soluble lubricant, connect the flexible shaft, and attach a compressed air line (maximum 150 PSI or 10 BAR). The flow of air and lubricant displaces water and coats the shaft core to protect it from harmful rust and corrosion. The lubricant flushes out with water when the shaft is used again. Features: Allows for quick flushing and lubrication of flexible shafts Prolongs life of the shaft Prepares for storage and protects for future use
The Cobra 7 Power Brush system from Air-Care is an advanced version of the workhorse that has been aggressively cleaning air ducts for 35 years. Continuously Variable Speed Control 35 Ft Long Cable/Brush Forward/Reverse 5 Channel, Wireless Remote The Cobra 7 has a wireless, handheld remote. It has Forward, Stop, and Reverse functions at the operators finger tips. Of course there are manual backup controls on the main motor box also. A guide to speed selection for most jobs is contained on the inside of the motor box. FWD/REV on Wireless Remote and Panel – Cobra 7 automatically activates ...
Yellow Jacket® Two-Pack Universal AC Disposable Injectors 1 oz. (30 ml) Injector (2 pack) (4 residential applications/package). Universal disposable 1 oz. applicator for fast economical dispensing. Universal dye for all common refrigerants and oils. Less costly and faster than many other methods One dye minimizes inventory No back-up refrigerant to move dye into system Maximum system port pressure of 80 psi Not for direct injection into R-410A systems
The Start International TBC50 heavy duty non-adhesive material cutter automatically dispenses, measures, and cuts non-adhesive materials. It's ideal for heavy production to cut all kinds of tubing (heat-shrink), sleeving, Nomex®, Velcro® Brand (Hook & Loop), ribbon, etc. The TBC50 cuts up to 4.3" (110mm) wide material or multiple rolls. The built-in high speed operation cuts up to 140 pieces per minute at 2" (50mm) in length. Features: Heavy duty cutter Cuts tube, wire, sleeving, Nomex®, Velcro® Brand, etc. Digital length adjustment Up to 4.33" in width From .04 to 984' in length ...
Standard refrigerant recovery cylinder. All NRP recovery cylinders meet ARI guidelines and DOT specifications. Caution: Do not overfill cylinders. Do not fill to more than 80% of thecylinder's rated capacity Do not mix different refrigerants in one cylinder. Mixturescannot be separated Always wear rubber gloves and safety goggles whentransferring refrigerant Always use cylinders approved for recovery Cylinder for use with R410A must be DOT spec 4BA400 NC30, NC30U, NC50, NC50U are approved for R410A