x

Take 15% off your entire order!

Offer applied at checkout

Hamilton® Pneumatic Cold Forged Rigid 10" Pneumatic Roller 480 Lb. Caster

Hamilton® Pneumatic Cold Forged Rigid 10" Pneumatic Roller 480 Lb. Caster

Item #: WBB355676

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$131.04 up to 8% OFF

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hamilton® Pneumatic Cold Forged Rigid 10" Pneumatic Roller 480 Lb. Caster

When you don't need the ruggedness of a forced steel pneumatic caster, this caster series is an ideal economical choice. The top plate matches the industry's most popular dimension and assures long-lasting performance. Zinc plated.

Product Specifications

  • HEIGHT INCHES12-1/2
  • CAPACITY LBS480
  • BEARING TYPERoller
  • BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
  • BRANDHamilton
  • CASTER RIG TYPEZinc-Plated Forged Steel
  • CASTER TYPERigid Plate
  • MANUFACTURERS PART NUMBERR-5210-PR
  • MAXIMUM AIR PRESSURE100
  • MOUNTING BOLT HOLE DIAMETER INCHES3/8
  • PLATE SIZE4-1/2" x 4"
  • REPLACEMENT PARTW-10-PR-3/4
  • TIRE SIZE INCHES4.10/3.50-4
  • TYPEPneumatic
  • WHEEL CONSTRUCTIONRubber
  • WHEEL DIAMETER INCHES10
  • WHEEL TYPEPneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hamilton® Pneumatic Cold Forged Swivel 10" Pneumatic Roller 480 Lb. Caster

Item #: B355679

Not Yet Rated

Usually ships in 2 to 5 days

$123.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hamilton® Pneumatic Cold Forged Rigid 10" Pneumatic Roller 480 Lb. Caster

Hamilton® Pneumatic Cold Forged Rigid 10" Pneumatic Roller 480 Lb. Caster

Item #: WBB355676

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant