Hamilton® Track Wheel 6 x 2-1/8 - 1" Roller Bearing
See all 18 items in product family

Hamilton® Track Wheel 6 x 2-1/8 - 1" Roller Bearing

Item #: WBB357939

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $290.10 Save up to 42%
Price: $ 168.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Track Wheel 6 x 2-1/8 - 1" Roller Bearing

Flanged wheels running on in-plant tracks give them an "instant production line". Loads are taken off the floor permitting high capacities, easier rolling, floor protection and controlled flow all at the same time. Face and flange CNC-machine finished.

Product Specifications

    • WIDTH INCHES2-1/8 Without Flanges, 3 With Flanges
    • CAPACITY LBS2500
    • BEARING SIZE INCHES1
    • BEARING TYPERoller
    • BRANDHamilton®
    • HUB DIAMETER INCHES3
    • HUB LENGTH INCHES3-1/4
    • MANUFACTURERS PART NUMBERWFT-62H-1
    • STYLESolid
    • TYPETrack Wheels
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEDouble Flanged Track

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed