x

Take 15% off your entire order!

Offer applied at checkout

Hamilton® Workhorse Stainless Rigid 6 x 2 Precision Ball 1200 Lb. Caster

Hamilton® Workhorse Stainless Rigid 6 x 2 Precision Ball 1200 Lb. Caster

Item #: WBB357238

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$335.47 up to 9% OFF

Price: $304.95

Save $15.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hamilton® Workhorse Stainless Rigid 6 x 2 Precision Ball 1200 Lb. Caster

This caster is designed for extra heavy loads in severe applications where corrosive environments or sanitary considerations demand having gall fork and hardware components of stainless steel. The forged stainless steel construction includes a 3/4" diameter integrally forged kingpin that is guaranteed for life.

Product Specifications

  • WIDTH INCHES2
  • HEIGHT INCHES7-1/2
  • CAPACITY LBS1200
  • BEARING TYPEStainless Steel Precision Ball
  • BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
  • BRANDHamilton®
  • CASTER RIG TYPEStainless Steel
  • CASTER TYPERigid Plate
  • MANUFACTURERS PART NUMBERR-WHS-6SB
  • MOUNTING BOLT HOLE DIAMETER INCHES3/8
  • PLATE SIZE4-1/2" x 4"
  • REPLACEMENT PARTW-620-SB-1/2
  • TYPESS Workhorse
  • WHEEL CONSTRUCTIONMetal
  • WHEEL DIAMETER INCHES6
  • WHEEL TYPEStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hamilton® Heavy Service Rigid 6 x 2 Duralast XC Ball 2500 Lb. Dual Caster

Item #: B356067

Not Yet Rated

Usually ships in 2 to 5 days

$226.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hamilton® Workhorse Stainless Rigid 6 x 2 Precision Ball 1200 Lb. Caster

Hamilton® Workhorse Stainless Rigid 6 x 2 Precision Ball 1200 Lb. Caster

Item #: WBB357238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant