Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Wheels

Wheels are cylindrical components designed for rotational movement, often attached to an axle to facilitate the mobility of various equipment and machinery. They come in diverse materials such as rubber, polyurethane, steel, or plastic, each offering specific benefits. Wheels are commonly used in material handling applications, carts, dollies, and industrial equipment, providing essential mobility for transporting goods and facilitating efficient processes in warehouses, manufacturing facilities, and distribution centers.
452 Results

Availability

Free Shipping

Special Price

Bearing Type

View All Bearing Type
View All Type
View All Brand
View All Material
View All Width
View All Color
452 Results
Compare
1
1
$40.95
Ships within 1 Business Day

Weight Capacity

1500 lbs

Wheel Diameter

8 in

Width

2 in

Wheel Material

Polyurethane

Compare
1
1
$34.95
Ships within 1 Business Day

Weight Capacity

1500 lbs

Wheel Diameter

8 in

Width

2 in

Wheel Material

Polyurethane

Compare
1
1
$12.50
Ships within 1 Business Day

Weight Capacity

600 lbs

Wheel Diameter

5 in

Width

1.5 in

Wheel Material

Molded Plastic

Compare
1
1
$34.95
Ships within 1 Business Day

Weight Capacity

300 lbs

Width

3.6 in

Bearing Size

3/4 in

Compare
BESTSELLER
1
1
$47.95
Ships within 1 Business Day

Weight Capacity

900 lbs

Wheel Diameter

6 in

Width

2 in

Bearing Type

Straight Roller

Compare
BESTSELLER
1
1
$62.95
Ships within 1 Business Day

Weight Capacity

800 lbs

Wheel Diameter

10 in

Width

2.5 in

Wheel Material

Mold-On Rubber