Take 15% off your entire order!

Offer applied at checkout

Fairbanks Medium Duty Swivel Caster 23-3-RT - Rubber Mold-On 3" Dia. - 170 Lb. Capacity

Fairbanks Medium Duty Swivel Caster 23-3-RT - Rubber Mold-On 3" Dia. - 170 Lb. Capacity

Item #: WBB2218334

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fairbanks Medium Duty Swivel Caster 23-3-RT - Rubber Mold-On 3" Dia. - 170 Lb. Capacity

Applications
  • Floor trucks
  • Warehouse trucks
  • Bakery equipment
  • Display racks
  • Chair trucks
  • Shelf trucks
Features
  • Double-ball race swivels E23-4 and EL23-4 swivel casters have a 1/2" diameter cold-forged king pin
  • Large, lower raceway for greater swiveling, efficiency and shock absorption
  • Zinc plated


Product Specifications

  • WIDTH INCHES1-3/8
  • HEIGHT INCHES4
  • CAPACITY LBS170
  • COLOR FINISHZinc
  • ASSEMBLYAssembled
  • BEARING TYPERoller
  • BOLT SPACING INCHES2-3/8" x 3-7/16"
  • BRAKE TYPE--
  • BRANDFairbanks
  • CASTER RIG TYPECold Forged
  • CASTER TYPESwivel Plate
  • CONSTRUCTIONZinc Electro-Galvanized
  • DESCRIPTIONSwivel Caster
  • LIMITED WARRANTY2 Years
  • MANUFACTURERS PART NUMBER23-3-RT
  • MOUNTING BOLT HOLE DIAMETER INCHES5/16
  • PACKAGE QUANTITY1
  • PLATE SIZE3-1/8" x 4-1/8"
  • SERIESSeries 23/33 Medium Duty Casters
  • WEIGHT LBS2.4
  • WHEEL CONSTRUCTIONMold-On Rubber
  • WHEEL DIAMETER INCHES3
  • WHEEL TYPEMold-On Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fairbanks Medium Duty Rigid Caster 33-3-RT - Rubber Mold-On 3" Dia. - 170 Lb. Capacity

Item #: B2218208

Not Yet Rated

Usually ships in 5 to 8 days

$13.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fairbanks Medium Duty Swivel Caster 23-3-RT - Rubber Mold-On 3" Dia. - 170 Lb. Capacity

Fairbanks Medium Duty Swivel Caster 23-3-RT - Rubber Mold-On 3" Dia. - 170 Lb. Capacity

Item #: WBB2218334

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant