Caster Accessories
Suitable for use with industrial carts or machinery, Caster Accessories attach to the wheels or base of equipment to promote proper wheel alignment or prevent unwanted movement. Accessories like tie-down bars can be placed on the back or side of casters to reduce swiveling during transport, while floor locks secure to the bottom of gear to create a stable, stationary base when loading or unloading items. They are crafted from durable materials including stainless and zinc-coated steel for strength & durability in industrial environments.
Most Relevant
Floor Locks

Floor locks prevent the unintentional movement of carts, equipment, and machinery, providing a secure and stable base during loading, unloading, or stationary operations. Some floor locks feature a swivel base, providing flexibility in positioning and allowing for easy engagement from any angle.
| Compare | Image | For Caster Diameter | Plate Size | Extended Height | Retracted Height | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 6 in | 4-1/2 x 4 in | 7-5/8 in | 6-5/8 in | Zinc-plated Steel | Global Industrial | Ships Same Day WB241851C | $37.95 | ||
![]() | 5 in | 4-1/2 x 4 in | 6-5/8 in | 5-5/8 in | Zinc-plated Steel | Global Industrial | Ships Same Day WB241851B | $24.25 | ||
![]() | 6 in | 4-1/2 x 4 in | 7-5/8 in | 6-7/16 in | Zinc-plated Steel | Vestil | WB988733 | as low as $68.95 Save $9.00 (12%) | ||
![]() | 8 in | 4-1/2 x 4 in | 9-5/8 in | 8-5/8 in | Zinc-plated Steel | Global Industrial | Ships Same Day WB241851D | $29.95 | ||
![]() | 4 in | 4-1/2 x 4 in | 5-3/4 in | 5-1/16 in | Zinc-plated Steel | Global Industrial | Ships Same Day WB241851A | $30.95 | ||
![]() | 5 in | 4-1/2 x 4 in | 6-5/8 in | 5-7/16 in | Zinc-plated Steel | Vestil | WB988732 | as low as $78.95 Save $11.00 (12%) | ||
![]() | 8 in | 4-1/2 x 4 in | 9-1/2 in | 8-1/2 in | Zinc-plated Steel | Hamilton | Ships Same Day WBB363445 | $119.95 | ||
![]() | 4, 5 and 6 in | 6-1/2 x 4-1/2 in | 6-1/4 to 8 in | 5-1/2 to 7-1/4 in | Stainless Steel | Vestil | WB984957 | as low as $239.95 Save $33.00 (12%) | ||
![]() | - | 5-1/2 x 5-1/2 in | 4-9/16 in | 3-3/4 in | Cast Steel | Vestil | WBB3221373 | $68.95 | ||
![]() | 8 in | 4-1/2 x 4 in | 9-5/8 in | 8-3/8 in | Zinc-plated Steel | Vestil | WB988734 | as low as $69.95 Save $9.00 (11%) |
Showing 1-10 of 39 results
Caster Tie Down Bars

Caster Tie Bars are a great way to keep your stem casters securely in place. They easily attach to the back or side of your caster, preventing swiveling while in use. These tie bars are available in several widths, making them great for carts, store fixtures, and more. The durable steel construction ensures lasting wear during heavy-duty use.