Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon 00303 10" Rigid Caster - Pneumatic

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Marathon 00303 10" Rigid Caster - Pneumatic

Item #: WBB639921

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.99 Save up to 2%
Price: $ 21.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Marathon 00303 10" Rigid Caster - Pneumatic

Marathon's pneumatic tires are the perfect option for those needing a quality replacement tire at a great, low price. Inflate with manual pump only. Not for highway use.

Product Specifications

    • WIDTH INCHES3.3
    • CAPACITY LBS300
    • COLOR FINISHGray Rim
    • ASSEMBLYAssembled
    • BEARING SIZE INCHES5/8
    • BOLT SPACING INCHES2.68 to 2.84 x 3 to 3.5
    • BRANDMarathon Industries
    • HUB TYPE4" Centered
    • LIMITED WARRANTY6 Months Free of Manufacturer Defects
    • MANUFACTURERS PART NUMBER00303
    • MAX PSI30
    • PACKAGE QUANTITY1
    • PLATE SIZE4-1/2" x 4"
    • PLY RATING2 Ply
    • RIM TYPESteel
    • STYLE10" Rigid Caster
    • TIRE SIZE INCHES10
    • TIRE TYPE10" Rigid Caster, Pneumatic
    • TREAD DESIGNSawtooth
    • TYPETire, Rim & Rig
    • WEIGHT LBS7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed