Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless™ 5011434 10mm Utility Chain - Pc 200 Ft/Drum Zinc - Pkg Qty 200
See all 7 items in product family

Peerless™ 5011434 10mm Utility Chain - Pc 200 Ft/Drum Zinc - Pkg Qty 200

Item #: WBB439375

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $636.00 Save up to 25%
$2.38 each

Sold in packages of 200

Price: $476.00
Product Information
Customer Review
Product Q&A
Accessories
Peerless™ 10mm Utility Chain

A general utility chain for farm, industrial and home applications such as; log chain, cargo lashing, pipeline hanging, tailgate, guard rail, tow and switch chain. It is not to be used for overhead lifting. Material: Low Carbon Steel.

Product Specifications

    • CAPACITY LBS.2650
    • COLOR FINISHZinc Plated
    • BRANDPeerless
    • CONSTRUCTIONLow Carbon Steel
    • COUNTRY OF ORIGINUnited States
    • DESCRIPTIONHalf Drum
    • GRADEGrade 30
    • INSIDE LENGTH INCHES1-3/8
    • INSIDE WIDTH INCHES1/2
    • MANUFACTURERS PART NUMBER5011434
    • MATERIAL DIAMETER - CHAIN SIZE3/8" (10mm)
    • PACKAGE QUANTITY200'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!