Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless™ 6040432 #4 Straight Link Coil Chain 100 Ft/Ct Zn - Pkg Qty 100
See all 37 items in product family

Peerless™ 6040432 #4 Straight Link Coil Chain 100 Ft/Ct Zn - Pkg Qty 100

Item #: WBB439649

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $115.00 Save up to 24%
$0.87 each

Sold in packages of 100

Price: $87.00
Product Information
Customer Review
Product Q&A
Accessories
Peerless™ 6040432 #4 Straight Link Coil Chain 100 Ft/Ct Zn

Straight link coil chain is a welded chain easily identified by its link design. The link is long and relatively narrow in proportion. It an excellent choice for tailgates, trailer safety chain and barrier chain. IT IS NOT TO BE USED FOR OVERHEAD LIFTING.

Product Specifications

    • CAPACITY LBS.205
    • COLOR FINISHZinc Plated
    • BRANDPeerless®
    • CONSTRUCTIONLow Carbon Steel
    • COUNTRY OF ORIGINUnited States
    • DESCRIPTIONStraight Link Coil Chain
    • GRADEGrade 43
    • INSIDE LENGTH INCHES1-3/16
    • INSIDE WIDTH INCHES9/32
    • MANUFACTURERS PART NUMBER6040432
    • MATERIAL DIAMETER - CHAIN SIZE1/8"
    • PACKAGE QUANTITY100'
    • TRADE SIZE#4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!