Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless™ 7704032 #40 Sash Chain - 100 Ft/Ct Zn - Pkg Qty 100
See all 37 items in product family

Peerless™ 7704032 #40 Sash Chain - 100 Ft/Ct Zn - Pkg Qty 100

Item #: WBB439359

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 200/100 ($108.00)

List Price: $70.00 Save up to 23%
$0.54 each

Sold in packages of 100

Price: $54.00
Product Information
Customer Review
Product Q&A
Accessories
Peerless™ #40 Sash Chain

Sash Chain is a stamped, formed chain slightly stronger than Jack Chain. It is used for operating heater controls on ducts and dampers, as well as window sashes in double hung windows. IT IS NOT TO BE USED FOR OVERHEAD LIFTING. Material: Low carbon steel

Product Specifications

    • CAPACITY LBS.131
    • COLOR FINISHZinc Plated
    • BRANDPeerless
    • CONSTRUCTIONLow Carbon Steel
    • COUNTRY OF ORIGINUnited States
    • DESCRIPTIONSash Chain
    • GRADEGrade 43
    • MANUFACTURERS PART NUMBER7704032
    • MATERIAL DIAMETER - CHAIN SIZE1/16"
    • PACKAGE QUANTITY100'
    • TRADE SIZE#40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!