Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BestFlex™ Powered Roller Conveyor BFP1524365 - 12'L to 36'L - 24" BFW Steel Rollers 100 Lb./ft

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

BestFlex™ Powered Roller Conveyor BFP1524365 - 12'L to 36'L - 24" BFW Steel Rollers 100 Lb./ft

Item #: WBB2187427

Sold By: globalindustrial.com

Usually ships in 60 to 63 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12,647.00
Product Information
Customer Review
Product Q&A
Accessories
BestFlex™ Powered Roller Conveyor BFP1524365 - 12'L to 36'L - 24" BFW Steel Rollers 100 Lb./ft

BestFlex is recognized throughout the world as the brand that designs systems to save time and labor, increase overall efficiencies in a wide range of truck loading, unloading and manual sortation applications.

The BestFlex power flexible conveyors provide the same function and versatility as gravity, but with the benefit of powered rollers. By powering the conveyors, any package size can be moved any distance at variable rates of speed. Powered flexible conveyors provide maximum productivity in shipping, transportation and packaging applications where usability and adaptability are needed.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES31-1/2
    • CAPACITY LBS100 lbs. per ft.
    • COLOR FINISHAluminum Side Plates, Power Coated Legs
    • ADJUSTABLE LENGTH12' to 36'
    • ASSEMBLYAssembled
    • AXLE CENTER INCHES5
    • BRANDBestFlex™ - FMH Conveyors
    • CONSTRUCTIONAluminum and Steel
    • CONVEYOR SPEED0-120 FPM
    • DESCRIPTIONPowered Roller
    • HORSE POWER0.2
    • INSIDE RADIUS INCHES15
    • LEG SETS PER UNIT11
    • LIMITED WARRANTY2 Year Mechanical, 1 Year Electrical
    • MANUFACTURERS PART NUMBERBFP1524365
    • MAXIMUM LEG HEIGHT INCHES44-1/2
    • MINIMUM LEG HEIGHT INCHES31-1/2
    • OUTSIDE RADIUS INCHES39
    • PACKAGE QUANTITY1
    • ROLLER DIAMETER INCHES1.5
    • ROLLERS PER SECTION88
    • SKATE WHEEL OR ROLLER CONSTRUCTIONSteel
    • TYPERoller
    • VOLTAGE120VAC
    • WEIGHT LBS1248

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!