discount codeFree shipping over 300

Applied at checkout

1-3/8" Dia. x 16 Ga. Stainless Steel Roller 42007-28-O for 28" O.A.W. Omni Conveyors

1-3/8" Dia. x 16 Ga. Stainless Steel Roller 42007-28-O for 28" O.A.W. Omni Conveyors

Item #: WBB1869726

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $109.95

Quantity

Popular item in this category

Customers Also Viewed

1-3/8" Dia. x 16 Ga. Stainless Steel Roller 42007-28-O for 28" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 1-3/8" x 16 gauge stainless steel tube rollers have 5/16" diameter spring retained stainless steel hex axle, stainless steel semi precision, sealed, shielded, greased bearings and 61 Lbs. capacity per roller.

Product Specifications

  • WIDTH INCHES29
  • CAPACITY LBS61
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES5/16 Stainless Steel Hex
  • AXLE LENGTH INCHES29
  • BEARINGStainless Steel Semi-Precision, Sealed, Shielded, Greased
  • BETWEEN FRAME WIDTH INCHES28
  • BRANDOmni Metalcraft
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER42007-28-O
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES1-3/8
  • TUBE1-3/8" Dia. x 16 Ga. Stainless Steel
  • TYPE1-3/8 x 16 Ga. Stainless Steel Roller for 28" Between Frame
  • WEIGHT LBS3.78
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-3/8" Dia. x 16 Ga. Stainless Steel Roller 42007-28-O for 28" O.A.W. Omni Conveyors

1-3/8" Dia. x 16 Ga. Stainless Steel Roller 42007-28-O for 28" O.A.W. Omni Conveyors

Item #: WBB1869726

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top