Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-36-GP for 36" O.A.W. Omni Conveyors
See all 373 items in product family

1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-36-GP for 36" O.A.W. Omni Conveyors

Item #: WBB1869349

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-36-GP for 36" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 1.9" x 16 gauge galvanized steel tube rollers have 7/16" diameter spring retained hex axle, plain, greased bearings and 266 Lbs. capacity per roller.

Product Specifications

    • WIDTH INCHES37-1/4
    • CAPACITY LBS266
    • ASSEMBLYAssembled
    • AXLE DIAMETER INCHES7/16 Hex
    • AXLE LENGTH INCHES37-1/4
    • BEARINGPlain, Greased
    • BETWEEN FRAME WIDTH INCHES36
    • BRANDOmni Metalcraft
    • CONSTRUCTIONGalvanized Steel
    • GROOVE(2) Groove
    • MANUFACTURERS PART NUMBER37825-36-GP
    • RETENTIONSpring
    • ROLLER DIAMETER INCHES1.9
    • SPROCKET--
    • TUBE1.9" Dia. x 16 Ga. Galvanized Steel
    • TYPE1.9 x 16 Ga. Galvanized Double Grooved Roller for 36" Between Frame
    • WEIGHT LBS5.96

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!