discount codeFree shipping over 300

Applied at checkout

1.9" Dia. x 9 Ga. Steel Roller 42215-29-GP for 29" O.A.W. Omni Conveyors, ABEC Bearings

1.9" Dia. x 9 Ga. Steel Roller 42215-29-GP for 29" O.A.W. Omni Conveyors, ABEC Bearings

Item #: WBB1869389

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Quantity

Customers Also Viewed

1.9" Dia. x 9 Ga. Steel Roller 42215-29-GP for 29" O.A.W. Omni Conveyors, ABEC Bearings

Replace worn or broken conveyor rollers with these factory replacements. 1.9" x 9 gauge (.145) steel tube rollers have 7/16" diameter spring retained hex axle, ABEC-1 precision, sealed, shielded, greased bearings and 228 Lbs. capacity per roller.

Product Specifications

  • WIDTH INCHES30-1/4
  • CAPACITY LBS228
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES7/16 Hex
  • AXLE LENGTH INCHES30-1/4
  • BEARINGABEC-1 Precision, Shielded, Greased
  • BETWEEN FRAME WIDTH INCHES29
  • BRANDOmni Metalcraft
  • CONSTRUCTIONSteel
  • GROOVE--
  • MANUFACTURERS PART NUMBER42215-29-GP
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES1.9
  • SPROCKET--
  • TUBE1.9" Dia. x 9 Ga. Unplated Steel
  • TYPE1.9 x 9 Ga. Steel Roller for 29" Between Frame
  • WEIGHT LBS8.16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1.9" Dia. x 9 Ga. Steel Roller 42215-29-GP for 29" O.A.W. Omni Conveyors, ABEC Bearings

1.9" Dia. x 9 Ga. Steel Roller 42215-29-GP for 29" O.A.W. Omni Conveyors, ABEC Bearings

Item #: WBB1869389

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top