Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hytrol® 30"W - 1.9" Galvanized Double Roller Curve 19GSRC-27-90D - 27" Between Rail
See all 54 items in product family

Hytrol® 30"W - 1.9" Galvanized Double Roller Curve 19GSRC-27-90D - 27" Between Rail

Item #: WBB589224

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 548.00
Product Information
Customer Review
Product Q&A
Accessories
Hytrol® 30"W - 1.9" Galvanized Double Roller Curve 19GSRC-27-90D - 27" Between Rail

Hytrol® Gravity Roller Conveyor is used to convey packages on permanent or temporary lines in warehousing activities, shipping departments assembly areas, etc. Majority of products will convey with a minimum amount of pitch.

Product Specifications

    • LENGTH FEET--
    • WIDTH INCHES30
    • CAPACITY LBS355 per Ft.
    • ASSEMBLYAssembled
    • AXLE CENTER INCHES3
    • BETWEEN FRAME WIDTH INCHES27
    • BRANDHytrol®
    • CONSTRUCTION3.5" x 1.5" x 10 ga. Powder Coated Steel Frame
    • CONVEYOR SECTION90 Degree Curve
    • INSIDE RADIUS INCHES32-1/2
    • MANUFACTURERS PART NUMBER19GSRC-27-90D
    • OUTSIDE RADIUS INCHES61-1/2
    • ROLLER DIAMETER INCHES1.9
    • WEIGHT LBS177

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!