Global Industrial
Model # :WB988925
Global Industrial™ Molded Rubber Wheel Chock With Handle
|
Questions & Answers (0)
Product Description
✓ Creates maximum friction between tire and lot surface
✓ Meets OSHA Requirement 1910.178(k)(1)
✓ Made to withstand severe weather conditions
Avoid dangerous accidents at your docking stations with the Global Industrial™ Molded Rubber Wheel Chock With Handle. This dependable wheel chock features built-in traction grippers that create maximum friction between the tire and the parking surface. Chock is constructed of heavy-duty molded rubber that resists tearing and withstands severe weather conditions. Chock includes a 32"H curved steel handle that allows for easy placement at the wheel being chocked. 1-Year Limited Warranty.
This unit Meets OSHA Requirement 1910.178(k)(1) that states "The brakes of highway trucks shall be set and wheel chocks placed under the rear wheels to prevent the trucks from rolling while they are boarded with powered industrial trucks".
✓ Meets OSHA Requirement 1910.178(k)(1)
✓ Made to withstand severe weather conditions
Avoid dangerous accidents at your docking stations with the Global Industrial™ Molded Rubber Wheel Chock With Handle. This dependable wheel chock features built-in traction grippers that create maximum friction between the tire and the parking surface. Chock is constructed of heavy-duty molded rubber that resists tearing and withstands severe weather conditions. Chock includes a 32"H curved steel handle that allows for easy placement at the wheel being chocked. 1-Year Limited Warranty.
This unit Meets OSHA Requirement 1910.178(k)(1) that states "The brakes of highway trucks shall be set and wheel chocks placed under the rear wheels to prevent the trucks from rolling while they are boarded with powered industrial trucks".
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8 in |
| Height | 6 in |
| Weight Capacity | 32000 lbs |
| Weight | 13 lbs |
Product Details
| Assembly Required | Yes |
| Type | Truck, Trailer, & Car Wheel Chock |
| Color | Black |
| Material | Rubber/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 988925 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year yr |