Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211085

MPN #: RWC-8-ERGO-FL

Vestil™ Rubber Wheel Chock with Handle & Flag, 18-13/16"L x 8"W x 37-1/8"H

Product Description
The ergo-handle Wheel Chock has an ergonomic design that makes it easy to move wheel chocks in and out of position under trailer wheels. It reduces the risk of back, knee, and foot injuries. The handle is constructed of steel and has a yellow powder coat finish. Hardware included. Assembly required. D-ring provided for attaching security chain. A vinyl flag is included to provide added visibility and awareness to the chock. Chain not included.

Features:
  • Reinforced rubber resists abrasion and weathering
  • Functional design is durable in harsh conditions
  • Rubber provides a sure grip on virtually any surface
  • Curved surface contours to fit any tire style


PRICE
$68.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-13/16 in
Width8 in
Height37-1/8 in
Weight13 lbs

Product Details

Assembly RequiredYes
TypeTruck, Trailer, & Car Wheel Chock
MaterialSteel/Rubber
Package Quantity1
ColorBlack/Yellow
Manufacturers Part NumberRWC-8-ERGO-FL
BrandVestil

Warranty

Warranty30 Days yr