Vestil Molded Rubber Mini Wheel Chock, 7-7/8"L x 7-3/4"W x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of reinforced rubber to provide a sure grip on virtually any surface. Curved surface contours to fit tires. Rubber resists tearing, abrasion, ozone weathering, etc. functional design is durable in all weather conditions.
PRICE
$15.25
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
| Width | 7-3/4 in |
| Height | 4 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | RWC-3 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days yr |