Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil 3/8" x 6" Concrete Drill Bit BIT-3/8
See all 6 items in product family

Vestil 3/8" x 6" Concrete Drill Bit BIT-3/8

Item #: WB986841

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.90
Product Information
Customer Review
Product Q&A
Accessories
Vestil CONCRETE DRILL BIT FOR DOCK BUMPER INSTALLATION

Concrete Drill Bits offer an easy method to mount the Vestil Dock Bumper to the face of the dock. Sold individually.

Product Specifications

    • LENGTH INCHES6
    • ASSEMBLYAssembled
    • BRANDVestil
    • DIAMETER INCHES3/8
    • MANUFACTURERS PART NUMBERBIT-3/8
    • PACKAGE QUANTITY1
    • TYPE3/8" x 6" Concrete Drill Bit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed