IRONguard Steel-Faced Dock Bumper 22-1900 16"W x 6"D x 10"H
See all 20 items in product family

IRONguard Steel-Faced Dock Bumper 22-1900 16"W x 6"D x 10"H

Item #: WB988761

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95
Product Information
Customer Review
Product Q&A
Accessories
IRONguard STEEL-FACED LOADING DOCK BUMPER

The Strongest Form of Loading Bay Impact Protection!

Premium loading dock bumpers are mounted behind a 3/8" thick floating steel face-plate, offering heavy-duty protection for docking areas where excessive friction from up-and-down trailer movement occurs (air-ride trailers, yard jockeys, etc.). Thick laminated rubber bumper is constructed with a unique laminated loop design that is proven to offer maximum impact absorption. Steel-Face Bumpers are maintenance free, impervious to weather damage, and the steel framing has a scratch-resistant powder coat finish. Structural mounting angles permit welded or bolt-on installation to surface. Bumpers can be mounted at various heights from flush mount to 12" above dock depending upon highest impact area. 5 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES16 (14" Bolt Hole Centers)
    • DEPTH INCHES6
    • HEIGHT INCHES10 (5" Bolt Hole Centers)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDIRONguard™
    • CONSTRUCTIONRubber
    • LIMITED WARRANTY5 Year
    • MANUFACTURERS PART NUMBER22-1900
    • MOUNT TYPEWelded or Bolted to Surface
    • REFERENCE #Iron Guard LB610-14SF
    • TYPESteel-Faced Dock Bumper
    • WEIGHT LBS.52

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!