discount codeFree shipping over 300

Applied at checkout

+

Round Dome Bumper RDB-075 3/4" Diameter - Package of 50

Round Dome Bumper RDB-075 3/4" Diameter - Package of 50

Item #: WB985892

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $60.95

Quantity

Popular item in this category

Extruded Rubber Fender Bumper M-4-36 - 36"L x 4.25"W x 4"H

Usually ships in 2 to 5 days

(1)

$59.95

Customers Also Viewed

ROUND DOME BUMPERS

Dome bumpers are great for protecting surfaces under equipment, as they isolate the equipment from impact and vibrations. Medium-soft, non-marking black polyurethane-rubber material has Durometer hardness of 70 Scale OO. Pressure-sensitive adhesive backing offers easy "peel and stick" installation.

Note: Sold in case quantities only.

Product Specifications

  • WIDTH INCHES3/4
  • DEPTH INCHES3/4
  • HEIGHT INCHES3/8
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CASE QUANTITY50 pieces
  • CONSTRUCTIONPolyurethane-Rubber
  • DIAMETER INCHES3/4
  • MANUFACTURERS PART NUMBERRDB-075
  • MOUNT TYPEPeel & Stick
  • TYPERound Dome Bumper
  • SEARCH BRANDVestil
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Round Dome Bumper RDB-075 3/4" Diameter - Package of 50

Round Dome Bumper RDB-075 3/4" Diameter - Package of 50

Item #: WB985892

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Round Dome Bumper RDB-075 3/4" Diameter - Package of 50
    Round Dome Bumper RDB-075 3/4" Diameter - Package of 50

    Be the first to know about our special deals and events!

    Top