Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

3 Sided Screen Shown. Compressor not included

Goff's Stock 2 Sided Sound Control Screen 31809 - 5'W & 5'W x 8'H

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Goff's Stock 2 Sided Sound Control Screen 31809 - 5'W & 5'W x 8'H

Item #: WBB966479

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,510.00
Product Information
Customer Review
Product Q&A
Accessories
Goff's Stock 2 Sided Sound Control Screen 31809 - 5'W & 5'W x 8'H

Goff's Sound Control Screens are designed to dramatically reduce harmful industrial strength noises. Durable and sleek, Sound Curtains can reduce noise by up to 45dB with a typical STC of 26 within the coverage area. . Panels are constructed with a viscoelastic acoustic damper with suspend mineral particles and an aluminum constraining layer. Outer 18oz vinyl material is water, mildew, and rot resistant. Panels are attached to a portable, heavy duty, yet lightweight; 1-3/16" extruded aluminum frame. Please Note: Sound Transmission loss is based on frequency. Please see chart for specific dB reduction.

Custom Sizes and other colors available; Call for more information.

Product Specifications

    • WIDTH FEET5 & 5
    • HEIGHT FEET8
    • COLOR FINISHBeige
    • ASSEMBLYUnassembled
    • BRANDGoff's
    • CONSTRUCTIONHigh Mass Vinyl Barriers
    • LIMITED WARRANTYLimited 5 Year Warranty
    • MANUFACTURERS PART NUMBER31809
    • MOUNT TYPEAluminum Free Standing Frame
    • PACKAGE QUANTITY1
    • WEIGHT LBS.160

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How to quote/order the product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

How do I quote/order the product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result