Take 15% off your entire order!

Offer applied at checkout

Round Drum Dolly for 55 Gallon Drums 3" Steel 1200 Lb. - 436S

Shown with Polyolefin Casters

Round Drum Dolly for 55 Gallon Drums 3" Steel 1200 Lb. - 436S

Item #: WB988546

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $81.95

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Approved ROUND DRUM DOLLY

Drum Dollies save time, money and effort by making your drums mobile. Four heavy duty swivel casters allow drums to turn 360 degrees for maximum maneuverability; casters are welded to frame for greater strength. Casters are inside the perimeter frame for optimal stability. Outside ring extends above the cross frame so that drum sets into dolly preventing container from slipping. Can be used to transport full drums or make empty drums mobile, and is ideal for converting empty drums into mobile refuse containers. Orange enamel finish. Shipped assembled. Made in USA.

Note: Drum is 4" off the floor.

Product Specifications

  • HEIGHT INCHES5-1/2
  • CAPACITY GALLONS55
  • CAPACITY LBS1200
  • COLOR FINISHOrange
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • DIAMETER INCHES23-1/4
  • MANUFACTURERS PART NUMBER436S
  • TYPERound
  • WEIGHT LBS25
  • WHEEL DIAMETER INCHES3
  • WHEEL QUANTITY4
  • WHEEL TYPESteel
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ELISE

    Date: February 07, 2020

    Solid, good product
    Your review:
    Easy to roll around where we need the drums.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $24.00 with this comparable product

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Item #: 233880

(20)

Ships same day.

$57.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Round Drum Dolly for 55 Gallon Drums 3" Steel 1200 Lb. - 436S

Round Drum Dolly for 55 Gallon Drums 3" Steel 1200 Lb. - 436S

Item #: WB988546

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant