ENPAC® 1199-YE Wheeled Poly-SpillPack Drum - 95 Gallon Capacity Yellow with Black Easy-Off Lid
Write a Review
|
Questions & Answers (0)
Product Description
ENPAC Poly Spillpacks can be used as a quick access container for spill response materials. The slip top lid slides on and off with ease, saving valuable time and enhancing workplace safety. The tough, roto-molded polyethylene construction is durable, corrosion resistant and is an economically priced alternative to salvage drums for spill kit containers. This 95-gallon drum will help control your largest spills and can accommodate a 55-gallon steel drum.
PRICE
$425.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-3/8 in |
| Width | 31-3/8 in |
| Height | 47-1/2 in |
| Weight | 56 lbs |
| Wheel Diameter | 6 in |
| Diameter | 31-3/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Plastic Drum Dolly |
| Color | Yellow |
| Wheel Type | Polyolefin |
| Material | Polyethylene |
| Package Quantity | 1 |
| Drum Capacity | 95 gal |
| Manufacturers Part Number | 1199-YE |
| Brand | ENPAC |
Warranty
| Warranty | 3 Months |
Compliance & Certifications
| Certifications | EPA, SPCC, NPDES |