Wesco® Horizontal Drum Vent 272030

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Wesco® Horizontal Drum Vent 272030

Item #: WB986022

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $105.50 Save up to 53%
Price: $ 49.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® HORIZONTAL DRUM VENT - FM APPROVED

The Wesco® Drum Vent is used for drums in the horizontal, pouring position. Automatically relieves pressure at 5 psi and maximum flow of 220 CFM at 20 PSI. Manual vacuum relief can be done by lifting and rotating the valve stem. Flame arrestor prevents sparks and flame from igniting the drum contents. Fits 2" bung hole in steel and plastic drums. Non-sparking brass construction and FM approved.

Documents

Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BRANDWesco®
    • CONSTRUCTIONBrass
    • DESCRIPTIONWesco Horizontal Drum Vent
    • MANUFACTURERS PART NUMBER272030
    • PRESSURE (PSI)5
    • REFERENCE #5A506
    • THREAD INCHES2
    • TYPEFor Horizontal Drums

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Perfect

Your review: Great little self releasing vent for the barrel.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed