CDF Medium 400 Micron Mesh EZ-Strainer™ Insert EZ-55HD/M400 for 55 Gallon Drums - Pkg Qty 15

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

CDF Medium 400 Micron Mesh EZ-Strainer™ Insert EZ-55HD/M400 for 55 Gallon Drums - Pkg Qty 15

Item #: WB985721

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$15.00 each

Sold in packages of 15

Price: $225.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CDF EZ-Strainer™ DRUM STRAINER INSERT

Strainer Keeps Unwanted Particulates Out of Drums.

The EZ-Strainer™ Drum Strainer lies on the top of any 55 gallon open-head steel drum, allowing valuable material to be poured through while removing debris and particulate matter. Strainer can be used to remove debris from paints, coatings, adhesives, silicone, ink and any other liquid that needs to be particle free, and is great for cleaning parts over a drum by placing the parts in the inset and capturing the cleaning solution in the drum below. Patented lip ensures the strainer stays in place, and can be used with or without a drum liner. Strainer insert is molded from high molecular weight, high-density polyethylene with a 400 micron multi-element mesh center screen. Temperature resistant from -20 to 180°F. Sold in case quantities of 15 strainers.

Product Specifications

    • HEIGHT INCHES6
    • CAPACITY GALLONS55
    • COLOR FINISHWhite
    • BRANDCDF
    • CONSTRUCTIONHigh Molecular Weight, High-Density Polyethylene
    • DIAMETER INCHES22-3/8 Inside; 23-1/2 Outside
    • MANUFACTURERS PART NUMBEREZ-55HD/M400
    • PACKAGE QUANTITYSold in Case Quantity of 15 Units
    • THICKNESS MIL28
    • TYPEMedium 400 Micron Mesh
    • WEIGHT LBS9 oz.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Medium 400 mesh strainer for 55 gal drums

Your review: Very good product. It developed some rips in the fabric sooner than I had hoped, but over-all I am very satisfied.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed