Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National-Spencer | Zee Line

Model # :T9F833100

MPN #: 10210

National-Spencer | Zee Line Cast Iron Rotary Pump 10210 for Oil & Petroleum Products

Product Description
National-Spencer | Zee Line CAST IRON ROTARY DRUM PUMP

Easy to operate, just turn crank handle. To use as a siphon, prime pump by turning crank handle several times: liquid automatically siphons to lower level. Used for light oil and petroleum products. Dispenses 8 oz. per revolution. Fits 15, 30 and 55 gallon drums. Cast iron body with heavy duty cast iron vanes and Buna-N seals. 3 piece steel suction pipe 1-1/4" dia. x 40"L, strainer. Includes 2" bung adapter. 180° maximum fluid temperature.

Optional Drip Tray returns spills into drum, reducing waste and cleanup. Complete with hinged cover.

PRICE
$59.95

Min. purchase quantity is 4
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Suction Tube Dimension40 x 1-1/4 in
Discharge Spout Diameter1 in

Product Details

Assembly RequiredNo
TypeRotary
Body MaterialCast Iron
Stroke/Gpm/RevolutionRevolutions
Compatible LiquidLight Oil and Petroleum Products
Temperature Range180 maximum °F
StyleFits 15, 30 & 55 Gal. Drums
MaterialCast Iron
Wetted MaterialCast Iron
Description3 Piece Suction Pipe
Manufacturers Part Number10210
Dispensing Rate (Revolutions)8
Dispensing Rate8 oz. per Revolution
BrandNational-Spencer | Zee Line