Pumps
Drum pumps safely transfer liquids from drum containers, minimizing the risk of spills. Available in various formats, including piston, siphon, and rotary, they can withstand oils, minor acids, and other fluids. Manual and electric drum pumps are best used in manufacturing, agriculture, and other industrial environments, while food-grade pumps are specially designed for use in food and beverage processing.
Most Relevant
Rotary Drum Pumps

Rotary drum pumps are designed to dispense lightweight oils, waxes, and more. These pumps function by manual cranking to release solutions connected by pumps and siphons and are made for lasting durability and reliable performance. Select rotary pumps include a suction pipe and discharge spout. Dispensing rates and other specifications vary per model.
| Compare | Image | Material | Dispensing Rate | Power | Thread | Height | Suction Tube Dimension | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Polypropylene | 7 GPM | Manual | 2 NPT (Male) in | 6 in | 34 in | Ships Same Day WBB937095 | $89.95 | ||
![]() | Ryton | 8 oz. per Revolution | - | - | - | 44 x 1 in | Ships Same Day WB534101 | $165.95 | ||
![]() | Ryton | 8 GPM | Manual | 2 NPT (Male) in | 5 in | 41 in | Ships Same Day WBB623145 | $175.95 | ||
![]() | Cast Iron | 10 GPM | Manual | 2 NPT (Male) in | 5 in | 41 in | Ships Same Day WBB623146 | $65.95 | ||
![]() | Cast Iron/Steel | - | - | 2 in | - | - | WB232005 | $55.95 | ||
![]() | Steel | 60 Revolutions Equals 6 Gallons | Manual | 2 NPT in | 51 in | 1-1/4 x 38-3/4 in | WBB3221376 | $83.95 | ||
![]() | Cast Aluminum | 27 GPM | Manual | 2 NPT (Male) in | 8-1/2 in | 48 in | Ships Same Day WBB623147 | $169.95 | ||
![]() | Cast Iron | 1 Gallon per 20 Revolutions | - | 2 NPT (Male) in | - | 1-1/4 x 40 in | WBB652130 | $91.95 | ||
![]() | Aluminum | 19 GPM | Manual | 2 NPS (Male) in | 8 in | 34 in | WBB1775098 | $239.95 | ||
![]() | Stainless Steel | 10 GPM | Manual | 2 NPT (Male) in | 6 in | 40 in | WBB623143 | $515.00 |
Showing 1-10 of 30 results
Piston Drum Pumps

Piston drum pumps safely dispense fluids, light oils, mild acids, and more. These drum pumps allow spill-proof transfer and are made of high-quality materials for long-lasting durability. Available in a wide variety of sizes for many different containers. Other features and dimensions vary per model.
Showing 1-10 of 46 results
Finish Thompson PF Series Drum & Barrel Pumps

Finish Thompson PF Series drum and barrel pumps are high performing and rated for continuous duty. Pumps are ideal for transferring mild corrosives. Drum pump kits contain a polypropylene tube, a stainless steel shaft, and a double suction impeller. The tubes are sealless and either impact or corrosion-resistant. Dispensing rates and other features vary per model.
Showing 1-10 of 15 results
Siphon Pumps

Siphon pumps are made of plastic and rubber, polyethylene, or PVC for long-lasting durability. These quick-action pumps can easily transfer kerosene, light oils, or various water-based solvents. With good chemical resistance, these pumps can be used across a wide range of materials and container sizes. Specific dimensions and features vary per model.
Showing 1-10 of 12 results
Finish Thompson EF Series Drum & Barrel Pumps

Finish Thompson EF Series drum & barrel pumps are used for chemicals, mild corrosives, and acids. Made of polypropylene and stainless steel, these barrel pumps are constructed for long-lasting durability. Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips.
Showing 1-10 of 11 results
Lever-Action Drum Pumps

Lever-Action drum pumps dispense fluids by manual force and are lightweight for easy operation. Corrosion-resistant pumps are made for long-lasting durability and can transfer a wide variety of materials. Some models feature an adjustable flow rate. Lever action drum pumps are available in many sizes and styles to meet any material handling needs.
Showing 1-10 of 40 results
Action Pump Centrifugal Drum Pumps

Action pumps centrifugal drum pumps are used to transfer light oils, suitable chemicals, combustible liquids, and more. These pumps are capable of pumping liquids at a temperature of -20°F if not frozen. Pumps are available for large-capacity drums and can pump at least 15 gallons per minute. Other dimensions vary per model.
Finish Thompson TT Series Drum & Barrel Pumps

The Finish Thompson TT Series drum and barrel pumps are suitable for corrosives, flammables, high purity and sanitary applications. Barrel pump kit contains stainless steel tube, stainless steel shaft, electric motor, and a PVC discharge hose with a clamp. Dispensing rate and size varies per model. Seperate drum pump motor also available.
Food Grade Pumps

Food-grade pumps are designed for any food service or industrial applications. These pumps are durable, lightweight, and can transfer a wide variety of materials. Dispensing rates range per model and color-coded handles help prevent cross-contamination. Food-grade drum pumps are designed for high-volume delivery at a low pressure which makes pumping chemicals safer.
Showing 1-10 of 13 results
Centrifugal Pumps for IBC's & Totes

Centrifugal pumps for IBCs & totes are ideal for maintenance professionals and engineered for light oils or corrosive liquids. Pump kits include a tube, motor, dispensing model, flexible hose, clamps & more. A food-grade electric pump is also available to transfer food products and pharmaceutical ingredients. Other features and dimensions vary per model.
Drum Bung Adapters & Converters

Drum bung adapters and converters can support multiple oil drum applications. Adapters are threaded into the container to secure the pump in place. Made of heavy duty materials, these converters and adapters are designed for long lasting durability. Various sizes are available to support different sized pumps.
Showing 1-10 of 12 results
ScopeNEXT IBC Hand Pump

ScopeNEXT IBC hand pumps are suitable to empty most metal and plastic large-capacity IBCs. Pumps are made of polypropylene for long-lasting durability. Built-in check valves offer enhanced versatility, and low-pressure nozzle ensures even distribution for added reliability. Pump adaptors and IBC spouts are also available.
Action Pump Double Acting Air Operated Pumps

Action pump double acting air operated pumps are designed for reliable and easy pumping of oil or grease. Pumps are designed for commercial or industrial applications and are made from heavy-duty materials for a long service life. Several models of air-operated pumps are available. Specific features and dimensions vary per model.
Action Pump Air Driven Pumps

Action pump air-driven pumps easily siphon liquids from drums or barrels and can safely transfer them. Pumps are made of heavy duty materials that protect them against aggressive chemicals. Some models feature a ball valve to control the fluid for easy filling and control. Air driven pumps are available in many models. Dimensions and other features vary per pump.
Action Pump Auger Pumps

Action pump auger pumps are ideal for any automotive or machine shop material handling needs. Some pumps feature double insulation making them safe for use with water & emulsions. The strong construction of auger pumps makes them durable and long-lasting. Many models available with various features and dimensions.


























