Action Pump Steel Lever-Action Drum Pump 3001

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Action Pump Steel Lever-Action Drum Pump 3001

Item #: WBB623109

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.90 Save up to 22%
Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Action Pump Steel Lever-Action Drum Pump 3001

Features

  • Lever Action Drum Pump dispenses 10 oz per stroke.
  • For use on 15, 30 & 55 gallon drums
  • Used for dispensing oils and antifreeze.
  • Included: 2" & 1.5" NPT bung adapter.
  • Wetted Materials: Steel, Aluminum Zinc, Brass, Viton

Product Specifications

    • LENGTH INCHES46
    • WIDTH INCHES5
    • HEIGHT INCHES2-1/4
    • ASSEMBLYAssembled
    • BRANDAction Pump
    • CONSTRUCTIONAluminum Zinc, Brass, Steel & Viton
    • DIAMETER INCHES1.35
    • DISCHARGE SPOUT DIAMETER INCHES0.75
    • DISPENSING RATE11 oz. per Stroke
    • MANUFACTURERS PART NUMBER3001
    • POWERManual
    • STYLE15, 30 or 55 Gallon
    • SUCTION TUBE DIMENSION INCHES34 (Telescoping)
    • TEMPERATURE RANGE °F40 - 140
    • THREAD INCHES2 NPT (Male)
    • TYPELever
    • WEIGHT LBS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result