Wizard® WIZ-Kid® Electric Steel Drum Deheader 10025
See all 5 items in product family

Wizard® WIZ-Kid® Electric Steel Drum Deheader 10025

Item #: WB240848

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,999.00
Product Information
Customer Review
Product Q&A
Accessories
Wizard® WIZ-Kid® Electric Drum Deheader

Safely and easily open steel drums in less than 2 minutes! Electric drum opener moves itself around the drum, cutting and folding the metal toward the chime, leaving a safe, smooth burr-free edge. Great for use with 30 and 55 gallon x 16 gauge steel drums. Ideal for moderate to low drum volume. Small size and weight allow these portable drum deheaders to be used where you need them. Wiz-Kid® Drum Deheader is powered by a 1/8 HP, 115V single phase DC motor. Tangle resistant power cord. Measures 12""L x 10""W x 24""H. Replacement Cutter Wheel Kits are available.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES10
    • HEIGHT INCHES24
    • COLOR FINISHBlack
    • BRANDWizard®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWiz-Kid
    • MANUFACTURERS PART NUMBER10025
    • POWER1/8 HP, 115V, 60 HZ, Single-Phase
    • WEIGHT LBS26

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Wiz-kid electric steel drum deheader

Your review: The drum deheader is very well suited for the job. It is a sturdy little machine, easy and safe to operate.

Is this review helpful?

WIZ-KID

Your review: This drum deheader works like a charm. Smooth and very easy to operate.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!