Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Black Plastic Lab Pack Drum 1655BLK with Plastic Lever Lock & Lid - Open Head - 55 Gallon

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Eagle Black Plastic Lab Pack Drum 1655BLK with Plastic Lever Lock & Lid - Open Head - 55 Gallon

Item #: WBB1966869

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $130.20 Save up to 46%
Price: $ 69.95
Product Information
Customer Review
Product Q&A
Accessories
Eagle Plastic Lab Pack Drum 1655BLK with Plastic Lever Lock & Lid - Open Head - 55 Gallon

Chemical-resistant EAGLE Tapered Plastic Drum offers superior strength. Tapered design for space-saving stacking when empty. High-density polyethylene drum is treated with UV inhibitors so it won't fade, crack, or peel when stored outdoors. Drum provides safe storage, handling, and transport of hazardous materials. It is perfect for use as a spill kit container, and original shipping container (can be used with packing groups l, ll, and lll) or for biowaste disposal and incineration.

Product Specifications

    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-3/4
    • HEIGHT INCHES39
    • CAPACITY GALLONS55
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CAPACITY LBS.220
    • CONSTRUCTIONHigh-Density Polyethylene
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER1655BLK
    • PACKAGE QUANTITY1
    • STYLETapered with Plastic Lever Lock
    • TYPEOpen Head
    • UN RATING1H2/X100/S & 1H2/Y100/S
    • WEIGHT LBS21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed