Take 15% off your entire order!

Offer applied at checkout

Fairbanks Hardwood Dolly ED-27-1830-4HR - 30" x 18" with Rubber Ends - 4" Hard Rubber Wheels

Fairbanks Hardwood Dolly ED-27-1830-4HR - 30" x 18" with Rubber Ends - 4" Hard Rubber Wheels

Item #: WBB2218599

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fairbanks Hardwood Dolly ED-27-1830-4HR - 30" x 18" with Rubber Ends - 4" Hard Rubber Wheels - 1000 Lb. Cap.

Hardwood dollies for shop, office or warehouse.

Product Specifications

  • LENGTH INCHES30
  • WIDTH INCHES18
  • HEIGHT INCHES6
  • CAPACITY LBS1000
  • COLOR FINISHWood
  • ASSEMBLYAssembled
  • BRANDFairbanks
  • CONSTRUCTIONWood
  • DECK HEIGHT INCHES6-1/8
  • LIMITED WARRANTY2 Years
  • MANUFACTURERS PART NUMBERED-27-1830-4HR
  • PACKAGE QUANTITY1
  • STYLERubber Bumpers
  • WEIGHT LBS16
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPEHard Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fairbanks Hardwood Dolly ED-15-1830-3HR - 30" x 18" Solid Plywood - 3" Rubber Wheels - 1000 Lb.

Item #: B2218114

(1)

Usually ships in 5 to 8 days

$38.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fairbanks Hardwood Dolly ED-27-1830-4HR - 30" x 18" with Rubber Ends - 4" Hard Rubber Wheels

Fairbanks Hardwood Dolly ED-27-1830-4HR - 30" x 18" with Rubber Ends - 4" Hard Rubber Wheels

Item #: WBB2218599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant