Take 15% off your entire order!

Offer applied at checkout

+

Single Cylinder Hand Truck with Overhead Lift - 150 Lb. Capacity

Single Cylinder Hand Truck with Overhead Lift - 150 Lb. Capacity

Item #: WBB2384712

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Best Value Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

    $45.95

  • Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity

    $23.00

  • American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

    $156.00

$383.40 up to 10% OFF

Price: $346.95

Save $17.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Single Cylinder Hand Truck with Overhead Lift - 150 Lb. Capacity

Overhead Cylinder Lift CYHT-OL-9-150 is equipped to be an asset, no matter the location of the worksite. The lightweight design can be used as a basic cylinder cart to roll the cylinders between areas or it can be lifted. An overhead lifting ring is placed at the top of the model to enable the maneuvering of the unit when the ability to wheel across a surface is not efficient or possible. Security straps are included on the model to protect the cylinder from jostling or changing positions. Nose plate holds a maximum 9" diameter cylinder.

Features:

  • Steel construction for maximum durability
  • Compact design to fit into tight areas
  • Hard rubber wheels for smooth maneuvering
  • Power coat finish to diminish abrasion




Product Specifications

  • LENGTH INCHES18-11/16
  • WIDTH INCHES21-3/16
  • HEIGHT INCHES66-3/4
  • CAPACITY LBS150
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • FOR CYLINDER TYPESUniversal (9" Diameter Max.)
  • LIMITED WARRANTY90 Days
  • MANUFACTURERS PART NUMBERCYHT-OL-9-150
  • NOSEPLATE DEPTH INCHES8-1/8
  • NOSEPLATE WIDTH INCHES9-5/8
  • TYPESingle Cylinder with Overhead Lift
  • WEIGHT LBS72
  • WHEEL DIAMETER INCHES10
  • WHEEL TYPEHard Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Portable Cylinder Lifter CYL-LT-1-HR with Hard Rubber Wheels

Item #: 985627

Not Yet Rated

Usually ships in 2 to 5 days

$353.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single Cylinder Hand Truck with Overhead Lift - 150 Lb. Capacity

Single Cylinder Hand Truck with Overhead Lift - 150 Lb. Capacity

Item #: WBB2384712

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Single Cylinder Hand Truck with Overhead Lift - 150 Lb. Capacity
    Single Cylinder Hand Truck with Overhead Lift - 150 Lb. Capacity
    Single Cylinder Hand Truck with Overhead Lift - 150 Lb. Capacity
    Single Cylinder Hand Truck with Overhead Lift - 150 Lb. Capacity
    Single Cylinder Hand Truck with Overhead Lift - 150 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant