Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jescraft™ BRC-800 Brick and Block Cart 800 Lb. Capacity - Steel

Jescraft™ BRC-800 Brick and Block Cart 800 Lb. Capacity - Steel

Item #: WBB2241852

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $462.50 Save up to 17%
Price: $ 382.95
Product Information
Customer Review
Product Q&A
Accessories
Jescraft BRC-800 Brick and Block Cart 800 lb. Capacity - Steel

The BRC-800 Brick & Block Cart is designed to easily move packaged brick, block, or tiles.

Features:

  • Multiple hole pattern allows for various prong positions
  • Two heavy duty all-terrain 6-ply Saw tooth Pneumatic tires (12")
  • Includes two 7.5" long brick prongs


Product Specifications

    • LENGTH INCHES19-1/2
    • WIDTH INCHES29
    • HEIGHT INCHES59
    • CAPACITY LBS800
    • COLOR FINISHBlue
    • ASSEMBLYAll-Welded
    • BRANDJescraft
    • CONSTRUCTIONSteel
    • DESCRIPTIONBrick & Block Cart
    • MANUFACTURERS PART NUMBERBRC-800
    • PACKAGE QUANTITY1
    • WEIGHT LBS86
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES12
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!