
Customers Also Viewed
- Robotic welded tor greater consistency
- Green powder coated for a longer lasting finish
- D-Lock axle flattened on one side so it cannot rotate and cause wear
- Back lip on nose plate adds strength, while holding small loads in place
- Large 8"x 14" nose plate with Super Slik™ raised runners to help slide load on and off with minimal effort
- Curved crossbars hold load in place
- Extra-long stair climbers provide added frame strength and ease loads over stairs and curbs
- Rugged ball bearing wheels for longer wear
Product Specifications
- LENGTH INCHES52
- WIDTH INCHES14
- HEIGHT INCHES52
- CAPACITY LBS600
- COLOR FINISHGreen
- ASSEMBLYUnassembled
- BRANDFairbanks
- CONSTRUCTIONSteel
- LIMITED WARRANTY2 Years
- MANUFACTURERS PART NUMBERC-118-10FPN
- PACKAGE QUANTITY1
- TYPECurved Handle with Stair Glides
- WEIGHT LBS32
- WHEEL DIAMETER INCHES10
- WHEEL TYPEPneumatic
There are no questions for this product.

Global Industrial Best Value Senior Aluminum 2-in-1 Convertible Hand Truck - Pneumatic Wheels
Item #: 241666
Free Shipping
$204.95
Popular item in this category
Fairbanks Hand Truck C-116-10FPN - Curved Double Handle - 10" Full Pneumatic Wheels - 600 Lb. Cap.
Item #: B2218559
Not Yet Rated
Usually ships in 5 to 8 days
$105.95

Fairbanks Hand Truck C-118-10FPN - Curved Handle - 10" Full Pneumatic Wheels - 600 Lb. Capacity
$100.95
- Product Information
- Customer Review
- Product Q&A
- Accessories