Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gantry Cranes

Gantry cranes, working in tandem with hoists or trolleys, offer a sturdy framework for lifting and transporting heavy goods and materials in warehouse and manufacturing settings. Featuring an adjustable beam, they enable precise positioning, while their durable swivel lock casters ensure effortless movement across work areas. Constructed with a heavy-duty steel frame and I-beam, gantry cranes support hoists and trolleys, ensuring stable lifting and movement of heavy loads. Their design allows for both indoor and outdoor use, making them versatile solutions for various applications.
210 Results

Adjustable Height Aluminum Gantry Cranes

Adjustable Height Aluminum Gantry Cranes
Aluminum gantry cranes are an efficient solution for lifting and transporting heavy loads. Their lightweight design makes them easy to handle, while the adjustable height feature allows for precise positioning of the load. With heights varying per model, these cranes provide ample space for moving items around in various industrial, workshop, or garage settings.
CompareImageBrandWeight CapacityI-Beam HeightMax HeightMin HeightWidthModel #Price
Global Industrial™ Adjustable Height Aluminum Gantry Crane, 12'W x 9'6"-12'H, 4000 Lb. Cap.
Global Industrial
4000 lbs
8 in
12'
9' 6
12 ft
Ships Same Day
T9FB2262132
$3,735.00
Global Industrial ™ Adjustable Height Aluminum Gantry Crane, 10'W x 7'8"-10'2"H, 2000 Lb. Cap.
Global Industrial
2000 lbs
6 in
10' 2 in
7' 8 in
10 ft
Ships Same Day
T9F298481
$2,959.00
Global Industrial ™ Adjustable Height Aluminum Gantry Crane, 12'W x 7'8"-10'2"H, 2000 Lb. Cap
Global Industrial
2000 lbs
8 in
10'2 in
7'8 in
12 ft
Ships Same Day
T9F298605
$3,619.00
Global Industrial ™ Adjustable Height Aluminum Gantry Crane, 9'8"W x 9'6-12'H, 2000 Lb. Cap.
Global Industrial
2000 lbs
8 in
12'
9' 6
9' 8" ft
Ships Same Day
T9FB2262133
$2,989.00
Vestil Adjustable Height Aluminum Gantry Crane with Total Locking, 10'W x 12'H, 2000 lb. Cap
Vestil
2000 lbs
6 in
12 in
9-1/2 in
10
T9FB3208843$3,879.00
Adjustable Height Aluminum Gantry Crane, 6000 lb. Capacity, 15'W x 13-3/16'H
Vestil
6000 lbs
12 in
158 in
122 in
15
T9FB3147194$7,675.00
Vestil Adj. Height Aluminum Gantry Crane with Total Locking Casters, 10'W x 10-3/16'H, 4000 lb. Cap
Vestil
4000 lbs
8 in
10-3/16 in
7-11/16 in
10
T9FB3208862$5,289.00
Adjustable Height Aluminum Gantry Crane With Pneumatic Casters, 10'W x 8'2"-10'8"H, 1500 Lb. Cap.
Vestil
1500 lbs
6 in
10' 8 in
8' 2 in
10 ft
T9F241363$3,399.00
Spanco Adjustable Height Aluminum Gantry Crane, 10'W x 9'-11'-6"H, 1000 Lb. Capacity
Spanco
1000 lbs
6 in
11' 6 in
9' in
10 ft
T9FB2181332$5,449.00
Global Industrial ™ Adjustable Height Aluminum Gantry Crane, 7'8"W x 7'8"-10'2"H, 2000 Lb. Cap.
Global Industrial
2000 lbs
6 in
10' 2 in
7' 8 in
7' 8" ft
Ships Same Day
T9F298480
$2,679.00
Showing 1-10 of 86 results

Adjustable Height Steel Gantry Cranes

Adjustable Height Steel Gantry Cranes
Our Adjustable Height Steel Gantry Cranes for heavy-duty mobile content handling. Easily adjust with the quick set-up with the I-beam mounting plate design. Built with durable steel and chip-resistant enamel finish for indoor/outdoor use. Portable with four phenolic wheels and 4-position swivel lock casters for easy mobility. Designed for lifting loads only, specifications vary by model.
Showing 1-10 of 84 results

Fixed Height Steel Gantry Cranes

Fixed Height Steel Gantry Cranes
Our fixed-height steel gantry cranes provide high-level stability for overhead lifting jobs in warehouses and other industrial facilities. Constructed with heavy-duty steel, these fixed-height gantry cranes have a chip-resistant enamel finish and load capacities between 2,000 and 10,000 lbs. Portable gantry cranes have I-beam mounting plates and phenolic wheels with swivel lock casters.
Showing 1-10 of 33 results

Work Area Portable Gantry Cranes

Work Area Portable Gantry Cranes
Our work area portable gantry cranes are used for light-duty lifting jobs in commercial and industrial work settings. These lightweight, fixed height portable gantry cranes can be moved with or without loads and are designed for easy mobility. Constructed with durable welded steel, these gantry cranes feature a powder coat finish and polyurethane-on-steel swivel casters with wheel brakes.
Fixed Height Aluminum Gantry Cranes

Fixed Height Aluminum Gantry Cranes

Gantry Crane Accessories

Gantry Crane Accessories