Overhead Bridge Cranes
Width
Material
Height
Color
Price
Hubbell ToolAssistPro 60-ET12 Heavy Duty Overhead Tool Crane Kit 12ft., 250 Lb. Capacity
Weight Capacity
250 lbs
Weight Capacity
2000 lbs
1/2 Ton, Spanco, Bridge Crane, 12' Bridge Length, 8' Runway Length, 10' Ht, 4 Col., No Header Req
Weight Capacity
1000 lbs
Trolley Clevis Height
10'
Support Centers
6' 4"
Track Series
600
1/4 Ton, Spanco, Bridge Crane, 8' Bridge Length, 8' Runway Length, 10' Ht, 4 Col., No Header Req
Weight Capacity
500 lbs
Trolley Clevis Height
10'
Support Centers
6' 4"
Track Series
500
500 lb. Capacity, Spanco, Monorail System, 12' Runway Length, 12' Trolley Clevis Height, 2 Columns
Weight Capacity
500 lbs
Trolley Clevis Height
12'
Support Centers
10' 4"
Track Series
500
1/4 Ton, Spanco, Bridge Crane, 10' Bridge Length, 23' Runway Length, 12' Height, 4 Col.
Weight Capacity
500 lbs
Trolley Clevis Height
12'
Support Centers
20'
Track Series
400