Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Air Hoists

Air Hoists are a reliable and versatile solution for lifting, positioning, and lowering heavy loads in industrial and material handling settings. They use pneumatic motors or compressed air to lift, move, and lower heavy loads, and feature variable speed controls and precise loading positioning for flexibility and accuracy. Air chain hoists are finished with a corrosion-resistant coating for long-lasting dependability.
15 Results

Weight Capacity Range (Lbs)

Type

Lift

Headroom

View All Width
View All Height
15 Results
Compare
BESTSELLER
1
1
$2,249.00
Ships within 1 Business Day

Lift Speed

45 ft/min

Head Room

15-1/4 in

Weight Capacity

1000 lbs

Lift

10 ft

Compare
BESTSELLER
1
1
$1,849.00
Ships within 1 Business Day

Lift Speed

84 ft/min

Head Room

15-1/4 in

Weight Capacity

300 lbs

Lift

10 ft

Compare
1
1
$2,699.00
Ships in 10 Business Days

Lift Speed

31 ft/min

Head Room

10-7/8 in

Weight Capacity

300 lbs

Lift

10 ft

Compare
BESTSELLER
1
1
$2,049.00
Ships within 1 Business Day

Lift Speed

65 ft/min

Head Room

15-1/4 in

Weight Capacity

500 lbs

Lift

10 ft

Compare
1
1
$3,149.00
Ships within 1 Business Day

Lift Speed

11 ft/min

Head Room

11-15/16 in

Weight Capacity

1000 lbs

Lift

10 ft

Compare
1
1
$3,099.00
Ships in 10 Business Days

Lift Speed

16 ft/min

Head Room

11-15/16 in

Weight Capacity

500 lbs

Lift

10 ft