Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NER Dual Speed Elec Hoist w/ Motor Trolley - 2 Ton, 10' Lift, 7/1 ft/min, 460V
See all 117 items in product family

NER Dual Speed Elec Hoist w/ Motor Trolley - 2 Ton, 10' Lift, 7/1 ft/min, 460V

Item #: WBB440304

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,742.62 Save up to 12%
Price: $ 5,944.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The NERM dual speed series of electric chain hoists from Harrington incorporate a motorized trolley with an under the cover variable frequency drive hoist giving the hoist amazing load control and field adjustable two speeds with up to a 12:1 speed ratio. Features include "The Guardian": Smart Brake Technology, a current driven electromagnetic brake that does not release unless the motor is energized, Grade 80 nickel plated load chain, variable frequency drive allowing speed adjustability and integral count hour functionality which records and displays the number of lowering starts and hoist on time, 5 pocket load sheave to reduce vibration and extend chain life, cooler motor and brake attributed to the fan cooled motor, low profile upper and lower limit switches and plug in pendant and power supply cords. Hoist and trolley are UL listed to UL 1340, built environmentally friendly meeting RoHS requirements and exceed ASME H4 Duty Rating. Trolley features include an extremely durable and reliable pull-rotor brake, drop stops and rubber bumpers and side guide rollers for smoother trolley motion and reduced beam wear. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.

Product Specifications

    • CAPACITY LBS4000
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDHarrington
    • CONSTRUCTIONDie-Cast Aluminum Body
    • CONTROL CORD LENGTH FEET6
    • FLANGE WIDTH INCHES3-1/4 to 6
    • HEAD ROOM INCHES27-3/16
    • HORSEPOWER1-3/4
    • LIFT FEET10
    • LIFT SPEED FEET PER MINUTE7/1
    • MANUFACTURERS PART NUMBERNERM020CD-L-10
    • OPERATING CONDITIONS-4°F to 104°F
    • SERIESNER
    • TRAVEL SPEED FEET PER MINUTE40
    • TYPEDouble Chain
    • VOLTAGE460V
    • WEIGHT LBS264
    • HERTZ60
    • PHASE3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!