Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Lifting & Spreader Beams

Instead of relying on a single lifting point, a Spreader Beam creates two lifting points by attaching a sling to either end of a long bar to evenly distribute the weight of a heavy and wide-load. A Lifting Beam absorbs the majority of the stress of a lighter-load with a single attachment at the top of the beam which connects to a crane or hoist and two hooks underneath to lift the load.
357 Results

Availability

Weight Capacity Range (Lbs)

Length Range (in)

Brand

View All Height
View All Price
357 Results
Compare
BESTSELLER
1
1
$645.00
Out of stock, expected on or around 05/06/2024

Weight Capacity

2500 lbs

Spread

8 to 72 in

Head Room

12 in

Upper Bail

2-1/2 x 5 in

Compare
BESTSELLER
1
1
$909.00
Ships in 14 Business Days

Weight Capacity

2000 lbs

Spread

24 in

Head Room

13 in

Compare
BESTSELLER
1
1
$1,249.00
Ships in 2 Business Days

Weight Capacity

8000 lbs

Spread

8 to 96 in

Head Room

20-3/4 in

Upper Bail

4 x 7-1/4 in

Compare
BESTSELLER
1
1
$749.00
Ships in 2 Business Days

Weight Capacity

4000 lbs

Spread

16 to 72 in

Head Room

16-1/4 in

Upper Bail

3 x 6 in

Compare
1
1
$1,075.00
Ships in 2 Business Days

Weight Capacity

2000 lbs

Spread

24 to 36 in

Head Room

12-3/4 in

Upper Bail

3 x 5 in

Compare
1
1
$1,425.00
Ships in 30 Business Days

Weight Capacity

2000 lbs

Spread

45 to 69-1/16 in

Head Room

22-3/8 in

Upper Bail

3 x 5 in